3868
Bodine Gearmotors, 22B/SR-3N Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
3868 Bodine Gearmotors, 22B/SR-3N Series, Right Angle DC Gearmotor, .13 HP,
MFG Item Number
BE-3868

3868 Bodine Gearmotors, 22B/SR-3N Series, Right Angle DC Gearmotor, .13 HP,

MFG Item Number
BE-3868
Item Number
3868
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 22B/SR-3N Series
Item #
3868
Right Angle DC Gearmotor, .13 HP,

22B/SR-3N Series Information

Specifications

Specifications
Manufacturer Part Number BE-3868
Manufacturer Bodine
Product Series 22B/SR-3N
Family Series Bodine Gearmotors, 22B/SR-3N Series
Description Right Angle DC Gearmotor, .13 HP, 24VDC, 20-250 RPM
Output Speed 20 RPM, 250 RPM
Ratio 10:1
Nominal Ratio (:1) 10
Nominal Torque 22 in-lbs
Output Style Right Hand Shaft
Horsepower 1/8 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 5.9 A
Net Weight 0.5356 lbs
Gross Weight 0.5356 lbs