Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38700 Brady Signs & Signage, BILING/CAUT WATCH YOUR STEP

MFG Item Number
38700

38700 Brady Signs & Signage, BILING/CAUT WATCH YOUR STEP

MFG Item Number
38700
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38700
BILING/CAUT WATCH YOUR STEP

Series Information

Specifications

Specifications
Manufacturer Part Number 38700
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual CAUTION Watch Your Step/Precaucion Tenga Cuidado Al Caminar Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Caution, Precaucion
Legend Watch Your Step/Tenga Cuidado Al Caminar
Material Polystyrene
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs