38706011
Socomec Disconnect Switches, FUSERBLOC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38706011 Socomec Disconnect Switches, FUSERBLOC Series, FUSERBLOC I-0-II 22X58 4X125A

MFG Item Number
38706011

38706011 Socomec Disconnect Switches, FUSERBLOC Series, FUSERBLOC I-0-II 22X58 4X125A

MFG Item Number
38706011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC Series
Item #
38706011
FUSERBLOC I-0-II 22X58 4X125A

FUSERBLOC Series Information

  • On Load Make and Break Power Circuit Applications
  • Up to 200kA Short Circuit Rating
  • Voltage Sensing Terminals
  • Front or Side Operation
  • Double Break by Phase
  • Compact Footprints
  • Touch Safe Covers
  • Flange Operation
Socomec FUSERBLOC series are fusible disconnect switches are heavy duty switches that break and make power circuits on and off load. The switches employ double break contacts per pole that ensure complete isolation of the fuse when the switch is in the off position. These switches are extremely durable and are tested and approved for use in the most demanding applications. The test position function is enabled with handles with the test position. This function tests the control circuit auxiliaries without switching the main contacts. It is a simple alternative to a separately wired push button.

Specifications

Specifications
Manufacturer Part Number 38706011
Manufacturer Socomec
Product Series FUSERBLOC
Family Series Socomec Disconnect Switches, FUSERBLOC Series
Description FUSERBLOC I-0-II 22X58 4X125A
Poles 6
Current Rating 125 A
Operator Type Front
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs