Series Information
| Manufacturer Part Number | 3871-SS |
|---|---|
| Manufacturer | Thomas & Betts |
| Family Series | Thomas & Betts Bushings |
| Description | 3/4 Inch Threaded Insulated Grounding Bushing, Iron, Electro Zinc Plated, Wire Range 14 to 4, Thermoplastic Insulator for Use with Rigid/IMC Conduit Stainless Steel Hardware |
| Grounding | Yes |
| Mounting | Threaded |
| Composition | Aluminum |
| Trade Size | 0.75 " |
| Conduit Fitting | RMC (Rigid Metallic Conduit), IMC (Intermediate Metallic Conduit) |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.13 lbs |