Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38721 Brady Signs & Signage, SPANISH/CAUT SLIPPERY FLOOR

MFG Item Number
38721

38721 Brady Signs & Signage, SPANISH/CAUT SLIPPERY FLOOR

MFG Item Number
38721
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38721
SPANISH/CAUT SLIPPERY FLOOR

Series Information

Specifications

Specifications
Manufacturer Part Number 38721
Manufacturer Brady
Family Series Brady Signs & Signage
Description PRECAUCION Piso Resbaloso Sign, 7 H x 10 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color Yellow
Header Precaucion
Legend Piso Resbaloso
Material Polystyrene
Language Spanish
Height 10 "
Width 7 "
Net Weight 0.16 lbs
Gross Weight 0.16 lbs