Series Information
| Manufacturer Part Number | 38760 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | SAFETY FIRST SEGURIDAD PRIMERO Safety Shower And Eyewash Station Ducha De Seguridad Y Est… Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Safety Signs |
| Background Color | White |
| Header | Safety First |
| Legend | Seguridad Primero Safety Shower And Eyewash Station Ducha De Seguridad Y Estacion Para Lavar Los |
| Material | Polystyrene |
| Language | English, Spanish |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |