Series Information
| Manufacturer Part Number | 38767 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Bilingual DANGER Contains Asbestos Fibers Avoid Creating Dust-Cancer And Lung Disease Hazard Sign, 14 H x 10 W x 0.06 D, Polystyrene |
| Type | Warning Signs |
| Background Color | White |
| Header | Danger, Peligro |
| Legend | Contains Asbestos Fibers/Contiene Fibras De Asbesto Evitar La Formacion De Polvo |
| Material | Plastic |
| Language | English, Spanish |
| Height | 14 " |
| Width | 10 " |
| Net Weight | 0.32 lbs |
| Gross Weight | 0.32 lbs |