Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38792 Brady Signs & Signage, B401 10X14 BLK/ORG SPANISH

MFG Item Number
38792

38792 Brady Signs & Signage, B401 10X14 BLK/ORG SPANISH

MFG Item Number
38792
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38792
B401 10X14 BLK/ORG SPANISH

Series Information

Specifications

Specifications
Manufacturer Part Number 38792
Manufacturer Brady
Family Series Brady Signs & Signage
Description ADVERTENCIA Area De Trabajo Con Plomo Veneno No Fumar Ni Comer Sign, 10 H x 14 W x 0.06 D, Black on Orange
Type Office/Facility Signs
Background Color Orange
Legend Advertencia Area De Trabajo Con Plomo Veneno No Fumar Ni Comer
Material Polystyrene
Language Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs