Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

388

Eiko Lamps

388

Eiko Lamps
LAMP
MFG Item Number
388
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
388
LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number 388
Manufacturer Eiko
Family Series Eiko Lamps
Description LAMP
Type Miniature
Voltage 28 V
Shape T1.75 Tubular
Base S5.7s Midget Groove
Life Span 2,500 Hrs
Net Weight 0.019 lbs
Gross Weight 0.019 lbs