3882
Bodine Gearmotors, 34B/SR-WX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3882 Bodine Gearmotors, 34B/SR-WX Series, Parallel Shaft DC Gearmotor, 266 RPM

MFG Item Number
BE-3882

3882 Bodine Gearmotors, 34B/SR-WX Series, Parallel Shaft DC Gearmotor, 266 RPM

MFG Item Number
BE-3882
Item Number
3882
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, 34B/SR-WX Series
Item #
3882
Parallel Shaft DC Gearmotor, 266 RPM

34B/SR-WX Series Information

Specifications

Specifications
Manufacturer Part Number BE-3882
Manufacturer Bodine
Product Series 34B/SR-WX
Family Series Bodine Gearmotors, 34B/SR-WX Series
Description Parallel Shaft DC Gearmotor, 266 RPM
Output Speed 266 RPM
Ratio 9:1
Nominal Ratio (:1) 9
Nominal Torque 31 in-lbs
Output Style Parallel Shaft
Horsepower 1/4 hp
DC Voltage 24 VDC
Nominal Voltage 24 VDC
Current Rating 11 A
Net Weight 0.5625 lbs
Gross Weight 0.5625 lbs