3890SLC
Appleton Fittings, Speed-Lock Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

3890SLC Appleton Fittings, Speed-Lock Series, 3/8 IN 90 DEG ZINC BOX CONN

MFG Item Number
3890SLC

3890SLC Appleton Fittings, Speed-Lock Series, 3/8 IN 90 DEG ZINC BOX CONN

MFG Item Number
3890SLC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, Speed-Lock Series
Item #
3890SLC
3/8 IN 90 DEG ZINC BOX CONN

Speed-Lock Series Information

Appleton and O‑Z/Gedney offer SPEED‑LOCK Connectors. The steel box connectors are used in 1/2" and 3/4" knockouts to ground and secure MC, AC and flexible metal conduit to boxes and enclosures. The snap connectors are used in 1/2" knockouts to ground and secure steel or aluminum AC, MC, MCI, MCI‑A, HFC‑MCI, FMC and RWFMC flexible metal conduit to boxes and enclosures in dry locations.

Specifications

Specifications
Manufacturer Part Number 3890SLC
Manufacturer Appleton
Product Series Speed-Lock
Family Series Appleton Fittings, Speed-Lock Series
Description 3/8 IN 90 DEG ZINC BOX CONN
Conduit/Cable Type FMC (Flexible Metallic Conduit)
Connection Type Snap-In
Angle 90 °
Trade Size 3/8 "
Hub Type Snap-In
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Hazardous Location No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs