Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38933 Brady Signs & Signage, B401,10H X14W, BILINGUAL NO SMOKING

MFG Item Number
38933

38933 Brady Signs & Signage, B401,10H X14W, BILINGUAL NO SMOKING

MFG Item Number
38933
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38933
B401,10H X14W, BILINGUAL NO SMOKING

Series Information

Specifications

Specifications
Manufacturer Part Number 38933
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual No Smoking Sign, 10 H x 14 W x 0.06 D, Polystyrene
Type Safety Signs
Background Color White
Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
Material Plastic
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs