Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38937 Brady Signs & Signage, B401 14X10 BLU/BLK/WH BILING/NTC

MFG Item Number
38937

38937 Brady Signs & Signage, B401 14X10 BLU/BLK/WH BILING/NTC

MFG Item Number
38937
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
38937
B401 14X10 BLU/BLK/WH BILING/NTC

Series Information

Specifications

Specifications
Manufacturer Part Number 38937
Manufacturer Brady
Family Series Brady Signs & Signage
Description Bilingual NOTICE Wash Your Hands Before Leaving This Room Sign, 14 H x 10 W x 0.06 D, Polystyrene
Type Office/Facility Signs
Background Color White
Header Notice, Aviso
Legend Wash Your Hands/Lavese Las Manos
Material Plastic
Language English, Spanish
Height 14 "
Width 10 "
Net Weight 0.32 lbs
Gross Weight 0.32 lbs