38988
Cully-Minerallac Driver Tools, Cully Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38988

Cully-Minerallac Driver Tools, Cully Series

38988

Cully-Minerallac Driver Tools, Cully Series
T-15H PINNED STAR BIT 1in.
MFG Item Number
38988
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Driver Tools, Cully Series
Item #
38988
T-15H PINNED STAR BIT 1in.

Cully Series Information

A hex shank with a screwdriver tip at one or both ends to loosen and tighten fasteners. Designed for use with hand or power‑driven screwdrivers.

Specifications

Specifications
Manufacturer Part Number 38988
Manufacturer Cully-Minerallac
Product Series Cully
Family Series Cully-Minerallac Driver Tools, Cully Series
Description T-15H PINNED STAR BIT 1in.
Length 1 "
Bit Size T-15H
Bit Type Insert Bit
Driver Type Star Pin
Net Weight 0 lbs
Gross Weight 0 lbs