Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Fuses
38ADMNA7E
Eaton's Bussmann series Fuses
MFG Item Number
38ADMNA7E
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
38ADMNA7E |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuses |
| Description |
Air fuse-link, medium voltage, 7 A, AC 38 kV, 50.8 x 442 mm, back-up, 7E |
| Fuse Type |
Medium Voltage |
| Current Rating |
7 A |
| AC Voltage |
38,000 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
38ADMNA7E
Eaton's Bussmann series Fuses