Series Information
| Manufacturer Part Number | 38CAVH1E |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Family Series | Eaton's Bussmann series Fuses |
| Description | Eaton Bussmann series medium auxiliary fuse, VT fuse-link, medium voltage, 1 A, AC 38 kV, 440 x 41.3 mm, back-up, IEC, US, 1E, Protect of auxiliary transformers, 1 A, 1E, 40K A Breaking Cap, Inst Air, Back-up, E, IEC, AC, Class back-up |
| Fuse Type | Medium Voltage |
| Current Rating | 1 A |
| AC Voltage | 38,000 VAC |
| Characteristic | General Purpose |
| Trip Indicator | Yes |
| Package Type | Cartridge |
| Net Weight | 2.6455 lbs |
| Gross Weight | 2.6455 lbs |