Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38FWBOX Burndy Fasteners, 3/8 FLAT WASHER
38FWBOX Burndy Fasteners, 3/8 FLAT WASHER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Manufacturer Part Number |
38FWBOX |
| Description |
3/8 FLAT WASHER |
| Material |
Silicon Bronze |
| Washer Type |
Flat Cut |
| Size |
3/8 " |
| Net Weight |
0.006 lbs |
| Gross Weight |
0.006 lbs |