38GFZSJ30E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38GFZSJ30E Eaton's Bussmann series Fuses, 38KV 30E DIN FUSE

MFG Item Number
38GFZSJ30E

38GFZSJ30E Eaton's Bussmann series Fuses, 38KV 30E DIN FUSE

MFG Item Number
38GFZSJ30E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
38GFZSJ30E
38KV 30E DIN FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 38GFZSJ30E
Manufacturer Eaton's Bussmann series
Family Series Eaton's Bussmann series Fuses
Description Eaton Bussmann series Fuse, , 25A:30A, Barrels:1, Current Rating:30A, Fuse Indicator:With Indicator, Fuse Type:High Voltage, Interrupt Capacity:65 KA, Interrupt Rating:65 KA, Maximum Design Voltage:38 kV
Fuse Type Medium Voltage
Current Rating 30 A
AC Voltage 38,000 VAC
Characteristic General Purpose
Net Weight 10.613 lbs
Gross Weight 10.613 lbs