Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38MCQS Eaton's Crouse-Hinds series Fittings, 3/8 QUICK-LOK BX CONNECTOR STEEL
38MCQS Eaton's Crouse-Hinds series Fittings, 3/8 QUICK-LOK BX CONNECTOR STEEL
This item cannot be canceled or returned
Description
3/8 QUICK-LOK BX CONNECTOR STEEL
Specifications
Specifications
| Manufacturer Part Number |
38MCQS |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, Single, Steel, 3/8 |
| Conduit/Cable Type |
Armored Cable, FMC (Flexible Metalic Conduit), Metal Clad Cable |
| Connection Type |
Set Screw |
| Trade Size |
3/8 " |
| Material |
Steel |
| Composition |
Metallic |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
38MCQS
Eaton's Crouse-Hinds series Fittings