Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38RBA2-NL Eaton Fuses, 38.0KV, RBA-200, NONDISCT LIVE PARTS
MFG Item Number
38RBA2-NL
38RBA2-NL Eaton Fuses, 38.0KV, RBA-200, NONDISCT LIVE PARTS
MFG Item Number
38RBA2-NL
This item cannot be canceled or returned
Description
38.0KV, RBA-200, NONDISCT LIVE PARTS
Specifications
Specifications
| Manufacturer Part Number |
38RBA2-NL |
| Manufacturer |
Eaton |
| Family Series |
Eaton Fuses |
| Description |
RBA expulsion fuse live parts, used with Type RBA expulsion fuses, 200A, 38 kV max., 150A BIL, Non-disconnect mounting |
| Fuse Type |
Medium Voltage |
| Net Weight |
7.5 lbs |
| Gross Weight |
7.52 lbs |