Galco will be closed Friday, July 3rd in observance of Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
38RBA4-125E Eaton Fuses, FUSE
MFG Item Number
38RBA4-125E

38RBA4-125E Eaton Fuses, FUSE

MFG Item Number
38RBA4-125E
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
38RBA4-125E
FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 38RBA4-125E
Manufacturer Eaton
Family Series Eaton Fuses
Description FUSE
Fuse Type Medium Voltage
Current Rating 125 A
AC Voltage 38,000 VAC
Characteristic Expulsion
Trip Indicator No
Net Weight 3.1 lbs
Gross Weight 3.1 lbs