38TB-05F
Marathon Special Products Terminal Blocks, 38TB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38TB-05F

Marathon Special Products Terminal Blocks, 38TB Series

38TB-05F

Marathon Special Products Terminal Blocks, 38TB Series
TERMINAL BLOCK, MILITARY/NAVY
Item Number
38TB-05F
MFG Item Number
38TB05F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 38TB Series
Item #
38TB-05F
TERMINAL BLOCK, MILITARY/NAVY

38TB Series Information

  • Double Screw Terminal
  • 600 Volts RMS Max Rated
  • #14 AWG Max Wire Size

Specifications

Specifications
Manufacturer Part Number 38TB05F
Manufacturer Marathon Special Products
Product Series 38TB
Family Series Marathon Special Products Terminal Blocks, 38TB Series
Description TERMINAL BLOCK, MILITARY/NAVY
Number of Poles 5
Connection Type Screw Clamp
UL Voltage 600 VAC
Current Rating 20 A
CSA Voltage 600 VAC
IEC Voltage 600 VAC
Spacing Ctr. - Ctr. 11.1 mm
Color Gray
Wire Entry Position Top
Mounting Surface Mount
Hole Size 0.2 "
Raised Mounting No
Pluggable No
Net Weight 0 lbs
Gross Weight 0 lbs