38U13050
Socomec Disconnect Switches, FUSERBLOC & High Speed Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38U13050 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC UR T2 K/110 3X500A

MFG Item Number
38U13050

38U13050 Socomec Disconnect Switches, FUSERBLOC & High Speed Series, FUSERBLOC UR T2 K/110 3X500A

MFG Item Number
38U13050
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, FUSERBLOC & High Speed Series
Item #
38U13050
FUSERBLOC UR T2 K/110 3X500A

FUSERBLOC & High Speed Series Information

Specifications

Specifications
Manufacturer Part Number 38U13050
Manufacturer Socomec
Product Series FUSERBLOC & High Speed
Family Series Socomec Disconnect Switches, FUSERBLOC & High Speed Series
Description FUSERBLOC UR T2 K/110 3X500A
Poles 3
Current Rating 500 A
Operator Type Front
Fusible Yes
Class NFC
Net Weight 0 lbs
Gross Weight 0 lbs