Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
38X200HEBBOX Burndy Fasteners, 3/8 X 2 HEX BOLT-BOXED
MFG Item Number
38X200HEBBOX
38X200HEBBOX Burndy Fasteners, 3/8 X 2 HEX BOLT-BOXED
MFG Item Number
38X200HEBBOX
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
38X200HEBBOX |
| Manufacturer |
Burndy |
| Family Series |
Burndy Fasteners |
| Description |
3/8 X 2 HEX BOLT-BOXED |
| Size |
3/8-16 " |
| Material |
Bronze |
| Thread Type |
Partial Thread |
| Comments |
2 " |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
38X200HEBBOX
Burndy Fasteners