Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38X250HEBBOX Burndy Fasteners, 3/8 X 2-1/2 HEX BOLT-B

MFG Item Number
38X250HEBBOX

38X250HEBBOX Burndy Fasteners, 3/8 X 2-1/2 HEX BOLT-B

MFG Item Number
38X250HEBBOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Fasteners, Series
Item #
38X250HEBBOX
3/8 X 2-1/2 HEX BOLT-B

Series Information

Specifications

Specifications
Manufacturer Part Number 38X250HEBBOX
Manufacturer Burndy
Family Series Burndy Fasteners
Description 3/8 X 2-1/2 HEX BOLT-B
Size 3/8-16 "
Material Bronze
Thread Type Partial Thread
Comments 2-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs