Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

38X450HEBBOX Burndy Fasteners, 3/8 X 4-1/2 HEX BOLT-BOX

MFG Item Number
38X450HEBBOX

38X450HEBBOX Burndy Fasteners, 3/8 X 4-1/2 HEX BOLT-BOX

MFG Item Number
38X450HEBBOX
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Series
Item #
38X450HEBBOX
3/8 X 4-1/2 HEX BOLT-BOX

Series Information

Specifications

Specifications
Manufacturer Part Number 38X450HEBBOX
Manufacturer Burndy
Family Series Burndy Fasteners
Description 3/8 X 4-1/2 HEX BOLT-BOX
Size 3/8-16 "
Material Bronze
Thread Type Partial Thread
Comments 4-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs