Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39.00.7.024.8240

Finder Relays

39.00.7.024.8240

Finder Relays
SSR-MasterBASIC, SPST-NO 2A, 24V
MFG Item Number
39.00.7.024.8240
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
39.00.7.024.8240
SSR-MasterBASIC, SPST-NO 2A, 24V

Series Information

Specifications

Specifications
Manufacturer Part Number 39.00.7.024.8240
Manufacturer Finder
Family Series Finder Relays
Description SSR-MasterBASIC, SPST-NO 2A, 24V DC INPUT, 12 -240 V AC OUTPUT, push-in terminal socket
Circuit 1NO
Mounting DIN Rail
Input Signal 24 VDC
Input Polarity DC
Output Voltage 12-240 VAC
Nominal Output Voltage 12 VAC, 120 AC, 208 VAC, 48 VAC, 240 VAC, 24 VAC
Current Rating 2 A
Output Type AC
Net Weight 0.07 lbs
Gross Weight 0.07 lbs