Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39.10.7.024.9024 Finder Relays, SSR-MasterBASIC, SPST-NO 6A, 24V DC

MFG Item Number
39.10.7.024.9024

39.10.7.024.9024 Finder Relays, SSR-MasterBASIC, SPST-NO 6A, 24V DC

MFG Item Number
39.10.7.024.9024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
39.10.7.024.9024
SSR-MasterBASIC, SPST-NO 6A, 24V DC

Series Information

Specifications

Specifications
Manufacturer Part Number 39.10.7.024.9024
Manufacturer Finder
Family Series Finder Relays
Description SSR-MasterBASIC, SPST-NO 6A, 24V DC INPUT, 1.5 - 24 V DC OUTPUT, screw terminal socket
Coil Voltage 24 VDC, 33 VDC
Contacts SPST
Mounting DIN Rail
Termination Screw Terminals
Nominal Coil Voltage 24 VDC
Current Rating 6 A
Approvals CE, cURus
Net Weight 0.08 lbs
Gross Weight 0.08 lbs