39-1A925-SS
Meltric Plugs & Receptacles, DR30 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-1A925-SS Meltric Plugs & Receptacles, DR30 Series, RECEPTACLE LID

MFG Item Number
39-1A925-SS

39-1A925-SS Meltric Plugs & Receptacles, DR30 Series, RECEPTACLE LID

MFG Item Number
39-1A925-SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR30 Series
Item #
39-1A925-SS
RECEPTACLE LID

DR30 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 30 Amps

Specifications

Specifications
Manufacturer Part Number 39-1A925-SS
Manufacturer Meltric
Product Series DR30
Family Series Meltric Plugs & Receptacles, DR30 Series
Description RECEPTACLE LID
Connection Type Receptacle
Current Rating 30 A
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
Comments Stainless Steel, Replacement Lid
Net Weight 0 lbs
Gross Weight 0 lbs