Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39.2216

Altech Terminals

39.2216

Altech Terminals
PCB Terminal Plug 16 Pole, Push-In,
MFG Item Number
39.2216
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
39.2216
PCB Terminal Plug 16 Pole, Push-In,

Series Information

Specifications

Specifications
Manufacturer Part Number 39.2216
Manufacturer Altech
Family Series Altech Terminals
Description PCB Terminal Plug 16 Pole, Push-In, 3.81mm
Number of Ports 16
Wire Size Range 26-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Wire Material Copper
Max Voltage 300 V
Color Gray
Maximum Temperature 221 °F
Approvals UR
Net Weight 0 lbs
Gross Weight 0 lbs