Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR225 Series
39-24023-A09-K14-172-NC
Meltric Plugs & Receptacles, DR225 Series
DR225 RECEPTACLE METAL BLUE SIZE 6
MFG Item Number
39-24023-A09-K14-172-NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR225 Series
Item #
39-24023-A09-K14-172-NC
DR225 RECEPTACLE METAL BLUE SIZE 6
Specifications
Specifications
| Manufacturer Part Number |
39-24023-A09-K14-172-NC |
| Manufacturer |
Meltric |
| Product Series |
DR225 |
| Family Series |
Meltric Plugs & Receptacles, DR225 Series |
| Description |
DR225 RECEPTACLE METAL BLUE SIZE 6 TYPE 3R 3P+G 225A 600 VAC 60 Hz +2 AUX DR225 DESIGNATION NORMALLY |
| Connection Type |
Receptacle |
| Current Rating |
225 A |
| Voltage |
600 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Auxiliary Contact |
2 |
| Material |
Metallic |
| Terminal Type |
Screw |
| Color Code |
Black |
| Comments |
Closed Lid Configuration |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-24023-A09-K14-172-NC
Meltric Plugs & Receptacles, DR225 Series