39-24043-972
Meltric Plugs & Receptacles, DS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-24043-972

Meltric Plugs & Receptacles, DS2 Series

39-24043-972

Meltric Plugs & Receptacles, DS2 Series
DS2 RECEPTACLE
MFG Item Number
39-24043-972
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS2 Series
Item #
39-24043-972
DS2 RECEPTACLE

DS2 Series Information

Specifications

Specifications
Manufacturer Part Number 39-24043-972
Manufacturer Meltric
Product Series DS2
Family Series Meltric Plugs & Receptacles, DS2 Series
Description DS2 RECEPTACLE
Connection Type Receptacle
Current Rating 250 A
Auxiliary Contact 2
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP54, IP55
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs