Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-28017-600 Meltric Plugs & Receptacles, DS2 Series, DS2 INLET
MFG Item Number
39-28017-600
39-28017-600 Meltric Plugs & Receptacles, DS2 Series, DS2 INLET
MFG Item Number
39-28017-600
This item cannot be canceled or returned
Description
Plugs & Receptacles, DS2 Series
Specifications
Specifications
| Manufacturer Part Number |
39-28017-600 |
| Manufacturer |
Meltric |
| Product Series |
DS2 |
| Family Series |
Meltric Plugs & Receptacles, DS2 Series |
| Description |
DS2 INLET |
| Connection Type |
Inlet |
| Current Rating |
250 A |
| Voltage |
220 V, 250 V, 380 V, 440 V |
| Number of Poles |
3 |
| Number of Wires |
5 |
| Material |
Metallic |
| Operating Temperature |
'-40-140 °F |
| Protection Rating |
IP66, IP67 |
| Color Code |
Blue, Red |
| Approvals |
cCSAus, UL |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.205 lbs |
39-28017-600
Meltric Plugs & Receptacles, DS2 Series