39-28043-600-099
Meltric Plugs & Receptacles, DS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-28043-600-099 Meltric Plugs & Receptacles, DS2 Series, DS2 INLET

MFG Item Number
39-28043-600-099

39-28043-600-099 Meltric Plugs & Receptacles, DS2 Series, DS2 INLET

MFG Item Number
39-28043-600-099
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS2 Series
Item #
39-28043-600-099
DS2 INLET

DS2 Series Information

Specifications

Specifications
Manufacturer Part Number 39-28043-600-099
Manufacturer Meltric
Product Series DS2
Family Series Meltric Plugs & Receptacles, DS2 Series
Description DS2 INLET
Connection Type Inlet
Current Rating 250 A
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs