39-28197
Meltric Plugs & Receptacles, DS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-28197

Meltric Plugs & Receptacles, DS2 Series

39-28197

Meltric Plugs & Receptacles, DS2 Series
Ds2 Inlet
MFG Item Number
39-28197
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS2 Series
Item #
39-28197
Ds2 Inlet

DS2 Series Information

Specifications

Specifications
Manufacturer Part Number 39-28197
Manufacturer Meltric
Product Series DS2
Family Series Meltric Plugs & Receptacles, DS2 Series
Description Ds2 Inlet
Connection Type Inlet
Current Rating 250 A
Voltage 380 V, 440 V, 660 V, 690 V
Number of Poles 3
Number of Wires 5
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP54, IP55
Color Code Black, Red
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs