39-2A013
Meltric Plugs & Receptacles, DS2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-2A013 Meltric Plugs & Receptacles, DS2 Series, HANDLE 250A BLUE METAL NEOPRENE

MFG Item Number
39-2A013

39-2A013 Meltric Plugs & Receptacles, DS2 Series, HANDLE 250A BLUE METAL NEOPRENE

MFG Item Number
39-2A013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS2 Series
Item #
39-2A013
HANDLE 250A BLUE METAL NEOPRENE

DS2 Series Information

Specifications

Specifications
Manufacturer Part Number 39-2A013
Manufacturer Meltric
Product Series DS2
Family Series Meltric Plugs & Receptacles, DS2 Series
Description HANDLE 250A BLUE METAL NEOPRENE COATED
Plug and Receptacle Type Pin and Sleeve
Accessory Type Handle
For Use With DS2
Net Weight 0 lbs
Gross Weight 0 lbs