Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39.31.0.125.0060

Finder Relays

39.31.0.125.0060

Finder Relays
EMR-MasterPLUS, SPDT 6A, 125V AC/DC
MFG Item Number
39.31.0.125.0060
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
39.31.0.125.0060
EMR-MasterPLUS, SPDT 6A, 125V AC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number 39.31.0.125.0060
Manufacturer Finder
Family Series Finder Relays
Description EMR-MasterPLUS, SPDT 6A, 125V AC/DC coil, AgNi contact, screw terminal socket
Coil Voltage 125 VAC, 125 VDC
Contacts SPDT
Mounting DIN Rail
Termination Screw Terminals
Nominal Coil Voltage 120 VAC, 125 VDC
Current Rating 6 A
Approvals CE, CSA, cURus
Net Weight 0.09 lbs
Gross Weight 0.09 lbs