39-34961
Meltric Plugs & Receptacles, DR7c Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-34961

Meltric Plugs & Receptacles, DR7c Series

39-34961

Meltric Plugs & Receptacles, DR7c Series
DR7 RECEPTACLE
MFG Item Number
39-34961
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR7c Series
Item #
39-34961
DR7 RECEPTACLE

DR7c Series Information

  • Multipin Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • IP54/IP55 Environmental Rating
  • Metal or Poly Material
  • 50 Amps

Specifications

Specifications
Manufacturer Part Number 39-34961
Manufacturer Meltric
Product Series DR7c
Family Series Meltric Plugs & Receptacles, DR7c Series
Description DR7 RECEPTACLE
Connection Type Receptacle
Current Rating 50 A
Voltage 130 VDC, 600 VAC
Frequency 60 Hz
Number of Poles 6
Number of Wires 7
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 8 AWG, 14 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Black
Net Weight 2.225 lbs
Gross Weight 2.415 lbs