39-44043-172-4X
Meltric Plugs & Receptacles, DR400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-44043-172-4X

Meltric Plugs & Receptacles, DR400 Series

39-44043-172-4X

Meltric Plugs & Receptacles, DR400 Series
DO NOT USE - SEE ALT/SUBS
Item Number
39-44043-172-4X
MFG Item Number
39-44043-172
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR400 Series
Item #
39-44043-172-4X
DO NOT USE - SEE ALT/SUBS

DR400 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 400 Amps, 480 VAC

Specifications

Specifications
Manufacturer Part Number 39-44043-172
Manufacturer Meltric
Product Series DR400
Family Series Meltric Plugs & Receptacles, DR400 Series
Description DO NOT USE - SEE ALT/SUBS
Connection Type Receptacle
Current Rating 400 A
Voltage 480 V
Frequency 60 Hz
Auxiliary Contact 2
Wire Size Range 350 MCM, 2 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67
Terminal Type Screw
Color Code Red
Approvals cCSAus, cUL
Net Weight 11.845 lbs
Gross Weight 11.84 lbs
Alternatives
39-44043-172
39-44043-172
Meltric Plugs & Receptacles, DR400 Series