Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
39-44163-172-4X-NC Meltric Plugs & Receptacles, DR400 Series, Receptacle, 400A, 208VAC, 3P+G+2PIL
MFG Item Number
39-44163-172-4X-NC
39-44163-172-4X-NC Meltric Plugs & Receptacles, DR400 Series, Receptacle, 400A, 208VAC, 3P+G+2PIL
MFG Item Number
39-44163-172-4X-NC
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR400 Series
Item #
39-44163-172-4X-NC
Receptacle, 400A, 208VAC, 3P+G+2PIL
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 400 Amps, 480 VAC
Specifications
Specifications
| Manufacturer Part Number |
39-44163-172-4X-NC |
| Manufacturer |
Meltric |
| Product Series |
DR400 |
| Family Series |
Meltric Plugs & Receptacles, DR400 Series |
| Description |
Receptacle, 400A, 208VAC, 3P+G+2PIL IP66/IP67,Closed Lid Conf |
| Connection Type |
Receptacle |
| Current Rating |
400 A |
| Voltage |
208 V |
| Frequency |
50-400 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Wire Size Range |
2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 300 MCM, 350 MCM, 500 MCM |
| Material |
Metallic |
| Operating Temperature |
-40-140 °F |
| Terminal Type |
Screw |
| NEMA Rating |
NEMA 4X |
| Approvals |
CSA, UL |
| Comments |
Lid Normally Closed |
| Net Weight |
10.72 lbs |
| Gross Weight |
11.97 lbs |
39-44163-172-4X-NC
Meltric Plugs & Receptacles, DR400 Series