39-48013
Meltric Plugs & Receptacles, DR400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-48013

Meltric Plugs & Receptacles, DR400 Series

39-48013

Meltric Plugs & Receptacles, DR400 Series
Decontactor
MFG Item Number
39-48013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR400 Series
Item #
39-48013
Decontactor

DR400 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 400 Amps, 480 VAC

Specifications

Specifications
Manufacturer Part Number 39-48013
Manufacturer Meltric
Product Series DR400
Family Series Meltric Plugs & Receptacles, DR400 Series
Description Decontactor
Connection Type Inlet
Current Rating 400 A
Number of Poles 3
Number of Wires 4
Wire Size Range 8 AWG, 10 AWG, 12 AWG, 14 AWG
Material Metallic
NEMA Rating NEMA 3R
Net Weight 0 lbs
Gross Weight 0 lbs