39-48043-172-4X-AZT
Meltric Plugs & Receptacles, DR400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-48043-172-4X-AZT

Meltric Plugs & Receptacles, DR400 Series

39-48043-172-4X-AZT

Meltric Plugs & Receptacles, DR400 Series
DR400 INLET
MFG Item Number
39-48043-172-4X-AZT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR400 Series
Item #
39-48043-172-4X-AZT
DR400 INLET

DR400 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 400 Amps, 480 VAC

Specifications

Specifications
Manufacturer Part Number 39-48043-172-4X-AZT
Manufacturer Meltric
Product Series DR400
Family Series Meltric Plugs & Receptacles, DR400 Series
Description DR400 INLET
Connection Type Inlet
Current Rating 400 A
Voltage 480 V
Frequency 50-400 Hz
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Auxiliary Contact 2
Built-In Strain Relief No
Wire Size Range 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG, 300 MCM, 350 MCM, 500 MCM
Material Metallic
Operating Temperature -40-140 °F
Terminal Type Screw
NEMA Rating NEMA 4X
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs