DR400 Series Information
| Manufacturer Part Number | 39-48043-172 |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR400 |
| Family Series | Meltric Plugs & Receptacles, DR400 Series |
| Description | Inlet, 400A, 480VAC, 3P+G+2PIL, DR-400A, Male Polarity, IP54 Rated |
| Connection Type | Inlet |
| Current Rating | 400 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | 2 |
| Built-In Strain Relief | No |
| Wire Size Range | 350 MCM, 2 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69 |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Approvals | cCSAus, UL |
| Net Weight | 7.855 lbs |
| Gross Weight | 8.405 lbs |