Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR400 Series
39-48143-172
Meltric Plugs & Receptacles, DR400 Series
Inlet, DR-400A, 600V, 3P+G+2PIL,
MFG Item Number
39-48143-172
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR400 Series
Inlet, DR-400A, 600V, 3P+G+2PIL,
- Standard Duty Plugs and Receptacles
- Female Receptacle or Male Inlet
- 400 Amps, 480 VAC
Specifications
Specifications
| Manufacturer Part Number |
39-48143-172 |
| Manufacturer |
Meltric |
| Product Series |
DR400 |
| Family Series |
Meltric Plugs & Receptacles, DR400 Series |
| Description |
Inlet, DR-400A, 600V, 3P+G+2PIL, DR-400A, Male Polarity |
| Connection Type |
Inlet |
| Current Rating |
400 A |
| Voltage |
600 VAC |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
2 |
| Built-In Strain Relief |
No |
| Wire Size Range |
350 MCM, 2 AWG |
| Material |
Metallic |
| Operating Temperature |
-40-140 °F |
| Protection Rating |
IP66, IP67, IP69 |
| Terminal Type |
Screw |
| Color Code |
Black |
| NEMA Rating |
NEMA 4X |
| Approvals |
cCSAus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-48143-172
Meltric Plugs & Receptacles, DR400 Series