Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Meltric Plugs & Receptacles, DR Series
39-4A020-T-043
Meltric Plugs & Receptacles, DR Series
INTERIOR RECEPTACLE POLY SIZE 7 60
MFG Item Number
39-4A020-T-043
This item cannot be canceled or returned
Description
Plugs & Receptacles, DR Series
INTERIOR RECEPTACLE POLY SIZE 7 60
Specifications
Specifications
| Manufacturer Part Number |
39-4A020-T-043 |
| Manufacturer |
Meltric |
| Product Series |
DR |
| Family Series |
Meltric Plugs & Receptacles, DR Series |
| Description |
INTERIOR RECEPTACLE POLY SIZE 7 60 Hz |
| Plug and Receptacle Type |
Pin and Sleeve |
| Accessory Type |
Receptacle Interior |
| For Use With |
DR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
39-4A020-T-043
Meltric Plugs & Receptacles, DR Series