39-64175-K07-NC
Meltric Plugs & Receptacles, DR100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-64175-K07-NC

Meltric Plugs & Receptacles, DR100 Series

39-64175-K07-NC

Meltric Plugs & Receptacles, DR100 Series
DR100 RECEPTACLE
MFG Item Number
39-64175-K07-NC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR100 Series
Item #
39-64175-K07-NC
DR100 RECEPTACLE

DR100 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 100 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 39-64175-K07-NC
Manufacturer Meltric
Product Series DR100
Family Series Meltric Plugs & Receptacles, DR100 Series
Description DR100 RECEPTACLE
Connection Type Receptacle
Current Rating 100 A
Voltage 125 VAC
Frequency 60 Hz
Number of Poles 1
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 2 AWG, 10 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Orange
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs