39-94242-K04
Meltric Plugs & Receptacles, DR150 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-94242-K04

Meltric Plugs & Receptacles, DR150 Series

39-94242-K04

Meltric Plugs & Receptacles, DR150 Series
DR150A RECEPTACLE
MFG Item Number
39-94242-K04
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DR150 Series
Item #
39-94242-K04
DR150A RECEPTACLE

DR150 Series Information

  • Standard Duty Plugs and Receptacles
  • Female Receptacle or Male Inlet
  • 150 Amps
  • Metal or Poly Material

Specifications

Specifications
Manufacturer Part Number 39-94242-K04
Manufacturer Meltric
Product Series DR150
Family Series Meltric Plugs & Receptacles, DR150 Series
Description DR150A RECEPTACLE
Connection Type Receptacle
Current Rating 150 A
Voltage 480 VAC
Frequency 60 Hz
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 2/0 AWG, 4 AWG
Material Metallic
Operating Temperature -40-140 °F
Protection Rating IP66, IP67, IP69
Terminal Type Screw
Color Code Red
NEMA Rating NEMA 4X
Approvals cCSAus, UL
Net Weight 0.295 lbs
Gross Weight 0.295 lbs