DR150 Series Information
| Manufacturer Part Number | 39-94243-K04-NP |
|---|---|
| Manufacturer | Meltric |
| Product Series | DR150 |
| Family Series | Meltric Plugs & Receptacles, DR150 Series |
| Description | DR150 RECEPTACLE |
| Connection Type | Receptacle |
| Current Rating | 150 A |
| Voltage | 480 VAC |
| Frequency | 60 Hz |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Lockout-Tagout | No |
| Auxiliary Contact | None |
| Built-In Strain Relief | No |
| Wire Size Range | 4 AWG, 3 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG |
| Material | Metallic |
| Operating Temperature | -40-140 °F |
| Protection Rating | IP66, IP67, IP69, IP69K |
| Terminal Type | Screw |
| Color Code | Red |
| NEMA Rating | NEMA 4X |
| Approvals | CSA, UL |
| Comments | Less Paint |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |