39-98167-600
Meltric Plugs & Receptacles, DS9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

39-98167-600

Meltric Plugs & Receptacles, DS9 Series

39-98167-600

Meltric Plugs & Receptacles, DS9 Series
DS9 INLET METAL SIZE 5 IP 66/67
MFG Item Number
39-98167-600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, DS9 Series
Item #
39-98167-600
DS9 INLET METAL SIZE 5 IP 66/67

DS9 Series Information

Specifications

Specifications
Manufacturer Part Number 39-98167-600
Manufacturer Meltric
Product Series DS9
Family Series Meltric Plugs & Receptacles, DS9 Series
Description DS9 INLET METAL SIZE 5 IP 66/67 3P+N+G 150A 127/220 VAC 60 Hz IP66/67
Connection Type Inlet
Current Rating 150 A
Voltage 127 V, 220 V
Frequency 60 Hz
Material Metallic
Operating Temperature '-40-140 °F
Protection Rating IP66, IP67
Approvals cCSAus, UL
Net Weight 0 lbs
Gross Weight 0 lbs