390
Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

390

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series

390

Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
1 SHT AL MARK 9 CVR
MFG Item Number
390
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Conduit Outlet Bodies, CONDULET Series
Item #
390
1 SHT AL MARK 9 CVR

CONDULET Series Information

  • Available as Blank Covers and Solid Gaskets
  • Sizes 1/2 to 4 Inches
  • Feraloy Iron, Copper‑Free Aluminum, Malleable Iron, or Die Cast Aluminum Material

Specifications

Specifications
Manufacturer Part Number 390
Manufacturer Eaton's Crouse-Hinds series
Product Series CONDULET
Family Series Eaton's Crouse-Hinds series Conduit Outlet Bodies, CONDULET Series
Description Eaton Crouse-Hinds series Condulet Mark 9 cover, Sheet aluminum, 1
Style Mark 9
Gasket Included No
Connection Type Screw
Hub Size 1 "
Composition Aluminum
Approvals CSA, UL
Comments Sheet Aluminum
Net Weight 0.1 lbs
Gross Weight 0.1 lbs